Shop SCHLAGE
See all product information
Create Account
4A Power Supply, 2 Optional Boards, 1 Fire Alarm Relay
- Mfr # PS904
- Zoro # G200533398
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Includes
2 Optional Boards, 1 Fire Alarm Relay
Standards
Restriction of Hazardous Substances (RoHS)
Power Source
AC
Alarm Type
Fire Alarm Relay
Input Voltage
220V AC, 110V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS904
- Zoro #
- G200533398
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 4"
- Width
- 12"
- Height
- 14"
Details
- Item
- Proprietary Power Supply
- Includes
- 2 Optional Boards, 1 Fire Alarm Relay
- Standards
- Restriction of Hazardous Substances (RoHS)
- Power Source
- AC
- Alarm Type
- Fire Alarm Relay
- Input Voltage
- 220V AC, 110V AC
- Series
- PS900
- Input Voltage Range
- 120 V AC - 240 V AC
- Plug/Connector
- Terminal Block
- Protection Type
- Overload, Fuse
- Output Voltage
- 12 V DC, 24 V DC
- Number of +12V Rails
- 1
- Output Current
- 0.1667 A
- Input Voltage Type
- AC
- Environmentally Friendly
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.