Shop SCHLAGE
See all product information
Create Account
4A Power Supply, 900-2RS Board, 2 Relay EL Panic Device Control Board
- Mfr # PS904-2RS
- Zoro # G700533317
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
For Use With
Power Supplies
Width
1'
Height
1' 2 in
Depth
4 in
Certifications
ANSI, UL 294
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS904-2RS
- Zoro #
- G700533317
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Power Supplies
- Certifications
- ANSI, UL 294
- Output Voltage
- 12V, 24V
- Power Supply Accessories
- 2 Relay, Board
- Input Voltage
- 120V, 240V
- Voltage Type
- VDC - Direct
- Power Supply Type
- Enclosure
- Current Draw
- 4A @ 12/24 VDC
Dimensions
- Width
- 1'
- Height
- 1' 2 in
- Depth
- 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.