Shop SCHLAGE

500lb Magnet, AVS, DSM, MBS, RTD

  • Mfr # M420P
  • Zoro # G3520045

product price: 
$
891.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Input Voltage
12/24V DC
Material
Aluminum
Includes
Automatic Voltage Selection (AVS), Door Position Switch, Magnetic Bond Sensor (MBS), Relocking Time Delay (RTD)
Opening Action
Electromagnetic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M420P
Zoro #
G3520045
UPC #
-
Country of Origin
Mexico

Dimensions

Lock Body Width (In.)
2 in
Armature Width (In.)
2 in
Lock Body Length (In.)
9 in
Lock Body Depth (In.)
2 1/2 in
Armature Length (In.)
6 in
Armature Depth (In.)
1 in
Armature Length
6 in
Armature Width
2 in
Lock Body Width
2 1/2 in
Lock Body Depth
1 3/8 in
Overall Length
9 in
Overall Width
1 3/8 in
Overall Height
2 1/2 in
Wire Rope Length
9 in
Length
9 in
Fits Chest Size
Connects to Most Access Control Systems, Fail Safe Operation

Details

Item
Electromagnetic Lock
Finish
Aluminum
Input Voltage
12/24V DC
Material
Aluminum
Includes
Automatic Voltage Selection (AVS), Door Position Switch, Magnetic Bond Sensor (MBS), Relocking Time Delay (RTD)
Opening Action
Electromagnetic
Options Included
Automatic Voltage Selection, Door Position Switch, Magnetic Bond Sensor, Relock Time Delay
Series
M400
Features
Connects to Most Access Control Systems, Fail Safe Operation
Holding Force (Lb.)
500
Amp Draw @ 12V
.75A
Standards
ANSI/BHMA A156.23 Grade 1, CSFM, cUL Listed, UL 1034, UL 294
Mfr. Series
M400
Amp Draw @ 24V
.38A
Release Delay
1-30 seconds
Total Projection (In.)
4 in
Projection
4 in
UL Fire Rating
UL10C
Current @ 12V
0.75 A
Holding Force - Maximum
500 lb
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Current @ 24V
0.38 A
Shell Material
Aluminum

Description

Electromagnetic Lock, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage 12/24V DC, Features Connects to Most Access Control Systems, Fail Safe Operation, Total Projection (In.) 4 in, Holding Force (Lb.) 500, Armature Length (In.) 6 in, Armature Width (In.) 2 in, Armature Depth (In.) 1 in, Lock Body Length (In.) 9 in, Lock Body Width (In.) 2 in, Lock Body Depth (In.) 2 1/2 in, Mfr. Series M400, Aluminum Finish

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products