6-pin Cylinder, Sparta Lvr, Right Hand, Storeroom, Keypad, Satin Chrome
- Mfr # CO100MS70KPSPA626PR
- Zoro # G216475644
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage C
Finish
Satin Chrome
Grade
Grade 1
For Door Thickness
1-3/4 in
Series
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100MS70KPSPA626PR
- Zoro #
- G216475644
- UPC #
- 197163330270
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4 in
Details
- Item
- Mortise Locks with Keypad Trim
- Keyway Type
- Schlage C
- Finish
- Satin Chrome
- Grade
- Grade 1
- Series
- Brass or Bronze
- Backset
- 2-3/4 in
- Material
- Brass or Bronze
- Input Voltage
- 4V DC to 7V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.