Shop SCHLAGE
See all product information
Create Account
Adams Rite Adams Rite Faceplates
- Mfr # FMK CG
- Zoro # G410053952
product price:Â
$
1,088.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
Color
Grey
Includes
Readers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMK CG
- Zoro #
- G410053952
- UPC #
- 197163260812
- Country of Origin
- Mexico
Details
- Finish
- Grey
- Color
- Grey
- Includes
- Readers
Description
Fips-1 Multi-Tech Reader and Keypad Module, 125kHz Proximity Reader Module, 13.56MHz Smart Card Reader Module, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.