Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALX Series Lever Locks

  • Mfr # ALX170 ATH 622

  • Zoro # G610071541


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Non-handed
Lockset Finish
Matte Black
Width
8.25"
Includes
Cylindrical Lock
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX170 ATH 622
Zoro #
G610071541
UPC #
840067613504
Country of Origin
Mexico

Dimensions

Width
8.25"
Length
9.5"

Details

Lockset Handle Type
Non-handed
Lockset Finish
Matte Black
Includes
Cylindrical Lock
Color
Matte Black
Cylinder Core Type
Non-Keyed

Description

Since the beginning nearly 100 years ago, the Schlage Lock Company has consistently delivered innovation and continuous improvement to the solutions you've grown to trust. The Schlage ALX Series gives you the ability to use it as you would any other lock: ordered and delivered as a complete, configured product ready for installation. However, in its new modular design, ALX Series offers you the flexibility to utilize the separate components of chassis, function and lever packaged kits to create a lock to meet your needs on demand. Whether you are needing configured locks or change lock functionality, ALX Series can work for you. The ALX Series locksets are commonly used in Government, Office, Retail, and other commercial applications. The ALX Series has been certified Grade 2; exceeding 400,000 operating cycles without failure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.