Shop SCHLAGE
See all product information
Create Account
ALX Series Lever Locks
- Mfr # ALX170 LON 625
- Zoro # G810047735
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/8 In.
Grade
Grade 2
Includes
Cylindrical Lock
Finish
Bright Chrome
Cylinder Core Type
Non-Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALX170 LON 625
- Zoro #
- G810047735
- UPC #
- 197163283446
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 In.
Details
- Grade
- Grade 2
- Includes
- Cylindrical Lock
- Finish
- Bright Chrome
- Cylinder Core Type
- Non-Keyed
- Color
- Bright Chrome
Description
Grade 2 Dummy Cylindrical Lock with Field Selectable Vandlgard, Longitude Lever, Non-Keyed, Bright Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.