Shop SCHLAGE
See all product information
Create Account
ALX Series Lever Locks
- Mfr # ALX50P LON 622
- Zoro # G710071250
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Matte Black
Color
Matte Black
Cylinder Core Type
Conventional Cylinder
Includes
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX50P LON 622
- Zoro #
- G710071250
- UPC #
- 840067643754
- Country of Origin
- Mexico
- Lockset Handle Type
- Non-handed
- Lockset Finish
- Matte Black
- Color
- Matte Black
- Cylinder Core Type
- Conventional Cylinder
- Includes
- Cylindrical Lock
Dimensions
- Width
- 8.25 in
- Length
- 9.5"
Description
Since the beginning nearly 100 years ago, the Schlage Lock Company has consistently delivered innovation and continuous improvement to the solutions you've grown to trust. The Schlage ALX Series gives you the ability to use it as you would any other lock: ordered and delivered as a complete, configured product ready for installation. However, in its new modular design, ALX Series offers you the flexibility to utilize the separate components of chassis, function and lever packaged kits to create a lock to meet your needs on demand. Whether you are needing configured locks or change lock functionality, ALX Series can work for you. The ALX Series locksets are commonly used in Government, Office, Retail, and other commercial applications. The ALX Series has been certified Grade 2; exceeding 400,000 operating cycles without failure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.