ALX Series Lever Locks
Mfr # ALX53L RHO 619
Zoro # G010071349
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Satin Nickel
Length
9.5"
Cylinder Core Type
Less Cylinder
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX53L RHO 619
Zoro #
G010071349
UPC #
840067645727
Country of Origin
Mexico
Dimensions
Length
9.5"
Width
8.25"
Details
Lockset Handle Type
Non-handed
Lockset Finish
Satin Nickel
Cylinder Core Type
Less Cylinder
Color
Satin Nickel
Includes
Cylindrical Lock
Description
Since the beginning nearly 100 years ago, the Schlage Lock Company has consistently delivered innovation and continuous improvement to the solutions you've grown to trust. The Schlage ALX Series gives you the ability to use it as you would any other lock: ordered and delivered as a complete, configured product ready for installation. However, in its new modular design, ALX Series offers you the flexibility to utilize the separate components of chassis, function and lever packaged kits to create a lock to meet your needs on demand. Whether you are needing configured locks or change lock functionality, ALX Series can work for you. The ALX Series locksets are commonly used in Government, Office, Retail, and other commercial applications. The ALX Series has been certified Grade 2; exceeding 400,000 operating cycles without failure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.