Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antiligature Lever, Mechanical, Mortise

  • Mfr # 09-138 SL1 630 BD

  • Zoro # G3950611


product price: $1,674.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Series
9000
Keyway Type
None
Number of Keys
0
Strike Type
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09-138 SL1 630 BD
Zoro #
G3950611
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Backset
2 3/4 in
Series
9000
Keyway Type
None
Number of Keys
0
Strike Type
ANSI
Fire Rating - Door Hardware
3 hr
Ligature Resistant
No
Style
Anti Ligature Lever
Lockset Finish
Stainless Steel
Lockset Performance Strength
Standard Duty
Standards
ANSI
Mortise / Cylindrical
Mortise
Location Type
Healthcare, Institutional
Handle Material
Steel
Lockset Grade
1
ADA Compliant
Yes
For Use With
Various Door Types
Electrical/Mechanical
Mechanical
Lockset Function
Storeroom
Features
Easy Install, Non-Handed
Includes
(2) Ligature-Resistant Blocking Rings, (2) Ligature-Resistant Knob or Lever Assemblies
Key Type
Not Keyed
Strike Dim.
2-1/4 x 1-3/4 in
Number of Pins
0
Lockset Handle Type
Lever
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Ligature-Resistant
Ligature-Resistant
Lockset Style
SL1 Lever Trim
Application
Institutional
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Non-Handed
ANSI Grade
1
Knob/Handle Material
Steel
Fire Rating
3 hr
Performance Grade
2
Lockset Type
Mechanical
Includes Core
Core Not Included

Description

Schlage L Anti-Ligature Kit, Less SFIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.