Antique Brass Dummy Knob Lockset, Georgian/Brookshire

  • Mfr # F170 GEO 609 BRK

  • Zoro # G0940578


product price:  $21.59
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in and 1-3/4 in
Series
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F170 GEO 609 BRK
Zoro #
G0940578
UPC #
043156791576
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
F
Mortise / Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Number of Keys
0
Ligature Resistant
No
ADA Compliant
No
Lockset Fire Rating
Not Rated
Key Type
Not Keyed
Strike Dim.
1-5/8 in X 2-1/4 in
Backset
2 3/8 in
Pins
0
For Use With
Residential/Light Commercial Applications
Strike Type
Full Lip, Round Corner
Style
F Georgian/Brookshire
Includes
Latch, Strike
Lockset Performance Strength
Light Duty
Knob Material
Brass
Lockset Handle Type
Knob
Electrical/Mechanical
Mechanical
Location Type
Commercial, Residential
Lockset Finish
Antique Brass
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Keying
Unkeyed
Number of Pins
0
Application
Multiple Family Residential
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Fire Rating
Not Rated
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
Knob/Handle Material
Brass
Includes Hardware
Hardware Included
Performance Grade
3
Lockset Style
Brookshire, Georgian
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Hand Orientation
Non-Handed

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.