Antique Brass Dummy Lever Lockset, Accent/Brookshire, Left Hand

  • Mfr # F170 ACC 609 BRK LH

  • Zoro # G0943588


product price:  $31.39
/ea

Key Features

Grade
2
Finish
Antique Brass
Series
F
Fire Rated
3 hr.
Number of Keys
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 ACC 609 BRK LH
Zoro #
G0943588
UPC #
043156772650
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in

Details

Item
Door Lockset
Grade
2
Finish
Antique Brass
Series
F
Fire Rated
3 hr.
Number of Keys
0
Electrical/Mechanical
Mechanical
Includes
Latch, Strike
Style
F Accent/Brookshire
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
For Use With
Residential/Light Commercial Applications
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Mortise / Cylindrical
Cylindrical
Lockset Finish
Antique Brass
Keyway Type
None
Location Type
Commercial, Residential
Number of Pins
0
Backset
2-3/8 in or 2-3/4 in
Lockset Performance Strength
Light Duty
Lockset Handle Type
Lever
Ligature Resistant
No
Lockset Grade
2
Lockset Fire Rating
3 hr
Strike Dim.
1-5/8 in x 2-1/4 in
Lockset Function
Dummy
Key Type
Not Keyed
Strike Type
Full Lip, Round Corner
Features
Left Hand
Handle Material
Brass
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Knob/Handle Material
Brass
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Lockset Style
Accent, Brookshire
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Not Lockable
Hand Orientation
Left-Handed
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI Grade
2
Performance Grade
3

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.