Antique Brass Passage Knob Lockset, Plymouth/Camelot

  • Mfr # F10 PLY 609 CAM

  • Zoro # G0940261


product price:  $42.49
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F10 PLY 609 CAM
Zoro #
G0940261
UPC #
043156121601
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Antique Brass
Keyway Type
None
Standards
ANSI A156.2, 1996, UL Listed
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
F Plymouth/Camelot
Backset
2 3/8 in
Lockset Performance Strength
Light Duty
Strike Type
Full Lip, Round Corner
Series
F
Item
Door Lockset
Includes
Latch, Strike
Ligature Resistant
No
Knob Material
Brass
For Use With
Residential/Light Commercial Applications
Electrical/Mechanical
Mechanical
Pins
0
Number of Keys
0
Strike Dim.
1-5/8 in X 2-1/4 in
Location Type
Commercial, Residential
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Number of Pins
0
Keying
Unkeyed
Application
Multiple Family Residential
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Not Lockable
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Spring Latch
Knob/Handle Material
Brass
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Camelot, Plymouth
Fire Rating
3 hr
Lockset Type
Mechanical
ANSI Grade
2
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
3
Lockset Function ANSI Code
F75

Description

Knob Lockset,Mechanical,Passage,Grd. 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.