Antique Bronze Dummy Lever Lockset, Accent/Century, Right Hand

  • Mfr # F170 ACC 716 CEN RH

  • Zoro # G0943910


product price:  $35.19
/ea

Key Features

Grade
2
Finish
Aged Bronze
Series
F
Fire Rated
3 hr.
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 ACC 716 CEN RH
Zoro #
G0943910
UPC #
043156774012
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Grade
2
Finish
Aged Bronze
Series
F
Fire Rated
3 hr.
ADA Compliant
Yes
Strike Type
Full Lip, Round Corner
Ligature Resistant
No
Keyway Type
None
Mortise / Cylindrical
Cylindrical
Lockset Handle Type
Lever
Lockset Finish
Antique Bronze
Backset
2-3/8 in or 2-3/4 in
Lockset Function
Dummy
Style
F Accent/Century
Electrical/Mechanical
Mechanical
Number of Keys
0
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-5/8 in x 2-1/4 in
Number of Pins
0
Handle Material
Brass
Key Type
Not Keyed
Features
Right Hand
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Lockset Grade
2
Location Type
Commercial, Residential
Lockset Fire Rating
3 hr
Lockset Performance Strength
Light Duty
Includes
Latch, Strike
For Use With
Residential/Light Commercial Applications
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Aged Bronze
Fire Rating
3 hr
Performance Grade
3
Includes Core
Core Not Included
Hand Orientation
Right-Handed
Lockset Style
Accent, Century
ANSI Grade
2
Lockset Type
Mechanical
Knob/Handle Material
Brass

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.