Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Bronze Dummy Lever Lockset, Avila

  • Mfr # F170 VLA 716

  • Zoro # G0945922


product price: $21.89
/ea

Key Features

Grade
2
Series
F
Fire Rated
3 hr.
Lockset Handle Type
Lever
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 VLA 716
Zoro #
G0945922
UPC #
043156242429
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Grade
2
Finish
Aged Bronze
Series
F
Fire Rated
3 hr.
Lockset Handle Type
Lever
Handle Material
Brass
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Electrical/Mechanical
Mechanical
Keyway Type
None
Style
F Avila
For Use With
Residential/Light Commercial Applications
Strike Dim.
1-5/8 in x 2-1/4 in
Lockset Grade
2
Number of Pins
0
Strike Type
Full Lip, Round Corner
Number of Keys
0
Lockset Function
Privacy
Lockset Performance Strength
Light Duty
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Backset
2 3/8 in
Lockset Finish
Antique Bronze
Includes
Latch, Strike
Key Type
Not Keyed
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Residential
Keying
Unkeyed
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Application
Multiple Family Residential
Visual Indicator Message
No Message
ANSI/BHMA Finish
Aged Bronze
Includes Core
Core Not Included
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Knob/Handle Material
Brass
Performance Grade
3
Fire Rating
3 hr
Lockset Style
Avila

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.