Antique Bronze Dummy Lever Lockset, Champagne/Brookshire, Right Hand

  • Mfr # F170 CHP 716 BRK RH

  • Zoro # G0944577


product price:  $41.19
/ea

Key Features

Grade
2
Finish
Aged Bronze
Series
F
Fire Rated
3 hr.
For Use With
Residential/Light Commercial Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F170 CHP 716 BRK RH
Zoro #
G0944577
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Grade
2
Finish
Aged Bronze
Series
F
Fire Rated
3 hr.
For Use With
Residential/Light Commercial Applications
Style
F Champagne/Brookshire
Lockset Performance Strength
Light Duty
Includes
Latch, Strike
ADA Compliant
No
Lockset Grade
2
Number of Pins
0
Keyway Type
None
Lockset Handle Type
Lever
Features
Right Hand
Lockset Function
Dummy
Mortise/Cylindrical
Cylindrical
Electrical/Mechanical
Mechanical
Strike Dim.
1-5/8 in x 2-1/4 in
Standards
ANSI A156.2
Mortise / Cylindrical
Cylindrical
Number of Keys
0
Handle Material
Brass
Backset
2-3/8 in or 2-3/4 in
Lockset Finish
Antique Bronze
Strike Type
Full Lip, Round Corner
Location Type
Commercial, Residential
Key Type
Not Keyed
Lockset Fire Rating
3 hr
Ligature Resistant
No
Keying
Unkeyed
Application
Residential
Visual Indicator Message
No Message
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Performance Grade
3
Lockset Style
Brookshire, Champagne
ANSI/BHMA Finish
Aged Bronze
Includes Core
Core Not Included
Includes Hardware
Hardware Included
Hand Orientation
Right-Handed
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.