Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Bronze Passage Knob Lockset, Andover

  • Mfr # F10 AND 716 AND

  • Zoro # G0939957


product price: $48.99
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 AND 716 AND
Zoro #
G0939957
UPC #
043156887361
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Antique Bronze
Keyway Type
None
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
F Andover
Includes
Latch, Strike
Electrical/Mechanical
Mechanical
Series
F
Strike Type
Full Lip, Round Corner
Item
Door Lockset
For Use With
Residential/Light Commercial Applications
Ligature Resistant
No
Strike Dim.
1-5/8 in X 2-1/4 in
Pins
0
Lockset Performance Strength
Light Duty
Knob Material
Brass
Number of Keys
0
Backset
2 3/8 in
Location Type
Commercial, Residential
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee), Self-Aligning Screw Holes, Universal Latch
Keying
Unkeyed
Number of Pins
0
Application
Multiple Family Residential
Mortise/Cylindrical
Cylindrical
Latch Bolt/Dead Bolt
Spring Latch
Lockset Style
Andover
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Knob/Handle Material
Brass
ANSI/BHMA Finish
Aged Bronze
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Performance Grade
3
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F75

Description

Knob Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.