Antique Bronze Passage Knob Lockset, Georgian/Addison
Mfr # F10 GEO 716 ADD
Zoro # G0940130
product price:Â $38.99
/eaKey Features
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F10 GEO 716 ADD
Zoro #
G0940130
UPC #
043156149292
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Description
Knob Lockset,Mechanical,Passage,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.