Antique Nickel Entrance Knob Lockset, Georgian/Addison

  • Mfr # F51A GEO 621 ADD
  • Zoro # G0941810
product price: 
$
56.19
/ea

Key Features

Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in and 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F51A GEO 621 ADD
Zoro #
G0941810
UPC #
043156762729
Country of Origin
United States
Lockset Finish
Antique Nickel
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Tumbler C
Key Type
Keyed Different
Series
F
Key Material
Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Pins
5
Includes
Latch, Strike
For Use With
Residential/Light Commercial Applications
Location Type
Commercial, Residential
Strike Dim.
1-5/8 in x 2-1/4 in
Lockset Fire Rating
Not Rated
Item
Door Lockset
ADA Compliant
No
Strike Type
Full Lip, Round Corner
Number of Keys
2
Style
F Georgian/Addison
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Lockset Performance Strength
Light Duty
Knob Material
Brass
Ligature Resistant
No
Features
Fit on Standard Pre-Drilled Doors, Lock and Finish Backed By Limited Lifetime Warranty, Self-Aligning Screw Holes, Universal Latch
Number of Pins
5
Keying
Keyed Different
Lockset Style
Addison, Georgian
Knob/Handle Material
Brass
Lockset Function ANSI Code
F81
ANSI Grade
2
ANSI/BHMA Finish
Nickel-Plated, Blackened, Relieved, Clear Coated
Application
Multiple Family Residential
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Performance Grade
3
Hand Orientation
Non-Handed
Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Fits Chest Size
Fit on Standard Pre-Drilled Doors, Lock and Finish Backed By Limited Lifetime Warranty, Self-Aligning Screw Holes, Universal Latch

Description

Knob Lockset,Mechanical,Entrance,Grd. 1

Ratings & reviews