Antique Pewter Dummy Knob Lockset, Andover/Addison

  • Mfr # F170 AND 620 ADD

  • Zoro # G0940587


product price: $28.39
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in and 1-3/4 in
Series
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 AND 620 ADD
Zoro #
G0940587
UPC #
043156781027
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
F
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Residential
Number of Keys
0
Backset
2 3/8 in
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Light Duty
Electrical/Mechanical
Mechanical
Pins
0
Strike Type
Full Lip, Round Corner
Key Type
Not Keyed
Ligature Resistant
No
Knob Material
Brass
Style
F Andover/Addison
Lockset Finish
Antique Pewter
Includes
Latch, Strike
For Use With
Residential/Light Commercial Applications
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
ADA Compliant
No
Strike Dim.
1-5/8 in X 2-1/4 in
Keying
Unkeyed
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Number of Pins
0
Application
Multiple Family Residential
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Addison, Andover
Performance Grade
3
Knob/Handle Material
Brass
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
Not Rated
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Nickel-Plated, Blackened, Satin Relieved, Clear Coated
Lockset Type
Mechanical
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.