Shop SCHLAGE

Antique Pewter Entrance Lever Lockset, Flair/Addison

  • Mfr # F51A FLA 620 ADD
  • Zoro # G0946972

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F51A FLA 620 ADD
Zoro #
G0946972
UPC #
043156762576
Country of Origin
United States
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
F Flair/Addison
Lockset Finish
Antique Pewter
Keyway Type
Tumbler C
Key Type
Keyed Different
Backset
2 3/8 in
Series
F
Handle Material
Brass
Number of Pins
5
Location Type
Commercial, Residential
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
For Use With
Residential/Light Commercial Applications
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Lockset Performance Strength
Light Duty
ADA Compliant
No
Ligature Resistant
No
Number of Keys
2
Strike Dim.
1-5/8 in x 2-1/4 in
Includes
Keys
Key Material
Brass
Strike Type
Full Lip, Round Corner
Lockset Fire Rating
3 hr
Cylinder Core Type
Conventional Core Cylinder
Fire Rated
3 hr.
Keying
Keyed Different
Finish
Antique Pewter
Grade
2
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Visual Indicator Message
No Message
Lockset Function ANSI Code
F81
Latch Bolt/Dead Bolt
Dead Latch
Application
Multiple Family Residential
Lockset Type
Mechanical
Fire Rating
3 hr
Lockset Style
Addison, Flair
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
3
Knob/Handle Material
Brass
ANSI/BHMA Finish
Satin Nickel-Plated, Blackened, Satin Relieved, Clear Coated
ANSI Grade
2

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.