B60619 Deadbolt, Satin Nickel, 238 x 234 in Backset, C Keyway

  • Mfr # B60N619

  • Zoro # G107458718


product price: $46.95
/ea
Sold in multiples of 4 for $187.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60N619
Zoro #
G107458718
UPC #
43156248377
Country of Origin
Mexico

Description

For residential single and multifamily entrance doors Deadbolt thrown or retracted by key outside or by turn unit inside bolt automatically deadlocks when fully thrown 78 in wrought brass trim ring reinforced with security inserts Concealed spin ring rotates to protect against wrenching the cylinder Solid steel door frame reinforcer with 3 in screws protects against kick in attack Solid, 1Piece design protects against hammer and crowbar prying attacks 212 in steel adapter ring, plated to match, provided for accommodating 218 in crossbore Handsfree installation Door prep 112 in or 218 in crossbore, 78 in edge bore, 1 in x 214 in latch face Door thickness 138 to 134 in Cylinder solid brass, 5pin, tumbler C keyway with nickel silver, pickresistant, spool pins and 2 nickel silver, 5pin, C section keys Faceplate 1 in x 214 in Strikes of 118 in x 234 in, no lip, with dust box and door frame reinforcer Bolt 78 in housing and 1 in throw with concealed hardened steel roller to prevent cutting or sawing ANSIBHMA Exceeds A 1565, 1992 Grade 2 with Grade 1 security features Fits all doors, 234 in or 238 in backset square corner, round corner or drive in preps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.