BE365VCAM716 Deadbolt, 2 Grade, Zinc, Aged Bronze, 238, 234 in Backset, C Keyway

  • Mfr # BE365V CAM 716

  • Zoro # G407453260


product price:  $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE365V CAM 716
Zoro #
G407453260
UPC #
43156901357
Country of Origin
Mexico

Description

Schlage Deadbolt, Keypad, Design Camelot, Security Grade 2, Number of Cylinders 1, Cylinder Type 5Pin Tumbler, Keyway Type C, ReKey Technology Traditional, Strike Type Round Corner, Strike Size 234 in H x 118 in W, Backset Size 238, 234 in, Latch Type Universal, Faceplate Size 1 in H x 23 in W x 05 in D, Throw Length 1 in, Cross Bore Diameter 218 in, Edge Bore Diameter 1 in, Door Thickness 138 to 134 in, Interior Locking Turn Piece, Door Handing Reversible, Universal, Number of User Codes 19, CommercialResidential Residential, Bolt Type Mechanical, Keypad Included Yes, Lighted Keypad Yes, Biometric Lock No, Zinc, Aged Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.