Shop SCHLAGE

Bed Bathroom Privacy Cyl Lock, Rhodes Leve, Dark Oxidized Satin Bronze Oil Rubbed, Left-Handed

  • Mfr # ND40S RHO 613 LH OS-OCC

  • Zoro # G116475713


product price:  $596.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Oil Rubbed Bronze
Series
ND
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ND40S RHO 613 LH OS-OCC
Zoro #
G116475713
UPC #
197163379330
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Height
4-3/4 in
Length
9-1/2 in
Width
8-1/4 in

Details

Item
Cylindrical Lock
Grade
Grade 1
Finish
Oil Rubbed Bronze
Series
ND
Backset
2-3/4 in
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.