Shop SCHLAGE
See all product information
Create Account
Bed Bathroom Privacy Cyl Lock, Rhodes Leve, Dark Oxidized Satin Bronze Oil Rubbed, RightHanded
- Mfr # ND40S RHO 613 RH OS-OCC
- Zoro # G316475759
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Oil Rubbed Bronze
Series
ND
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND40S RHO 613 RH OS-OCC
- Zoro #
- G316475759
- UPC #
- 197163379347
- Country of Origin
- Mexico
- Item
- Cylindrical Lock
- Grade
- Grade 1
- Finish
- Oil Rubbed Bronze
- Series
- ND
- Backset
- 2-3/4 in
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 4-3/4 in
- Length
- 9-1/2 in
- Width
- 8-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.