Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX2100
Zoro #
G0501453
UPC #
-
Country of Origin
Unknown
Dimensions
Height
5 in
Width
3 in
Depth
5 3/8 in
Details
Item
Biometric Access Control
Max. User Codes
250
Accepts
HID Card
Case Material
Polycarbonate Plastic
Number of Keys
16
Finish
Gray
Operating Temp. Range
32 Degrees to 113 Degrees F
Hand
Non Handed
Voltage
12V DC + 10% Reg. 0.5 A Max, 12V DC + 10% Reg. 0.2 A Nominal
Standards
FCC, CE, UL294 and EN 50133-1 Approved
Biometric Lock Unit Color
Gray
Includes
Mounting Hardware
Material
Polycarbonate Plastic
Description
Biometric Access Control, Finger Scanner and HID(R), Material Polycarbonate Plastic, Finish Gray, Non Handed, Height 5 In, Width 3 In, Depth 5 3/8 In, Keypad 16 Button, Voltage 12VDC + 10% Reg. 0.5 AMP Max, 12VDC + 10% Reg. 0.2 AMP Nominal, Operating Temp Range +32 F to +113 F, Max User Codes 250, Accepts HID(R) Card, Standards FCC, CE, UL294 and EN 50133-1 Approved, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.