Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX2200
Zoro #
G1612204
UPC #
-
Country of Origin
Unknown
Dimensions
Height
5 in
Width
3 in
Depth
5 3/8 in
Details
Item
Biometric Access Control
Max. User Codes
250
Accepts
HID Card and iCLASS Card
Case Material
Polycarbonate Plastic
Number of Keys
16
Finish
Gray
Operating Temp. Range
32 Degrees to 113 Degrees F
Hand
Non Handed
Includes
Mounting Hardware
Standards
FCC, CE, UL294 and EN 50133-1 Approved
Biometric Lock Unit Color
Gray
Voltage
12V DC + 10% Reg. 0.5 A Max, 12V DC + 10% Reg. 0.2 A Nominal
Material
Polycarbonate Plastic
Description
Biometric Access Control, Finger Scanner and HID(R), Material Polycarbonate Plastic, Finish Gray, Non Handed, Height 5 In, Width 3 In, Depth 5 3/8 In, Keypad 16 Button, Voltage 12VDC + 10% Reg. 0.5 AMP Max, 12VDC + 10% Reg. 0.2 AMP Nominal, Operating Temp Range +32 F to +113 F, Max User Codes 250, Accepts HID(R) Card and Iclass(TM) Card, Standards FCC, CE, UL294 and EN 50133-1 Approved, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.