Bowery Knob with Greenwich Rose Half Dummy Satin Brass Finish
- Mfr # F170BWE608GRW
- Zoro # G715500809
product price:Â
$
35.15
/ea
Key Features
Finish
Satin Brass
Series
F Series
Width
4 in
Height
2.3 in
Color
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F170BWE608GRW
- Zoro #
- G715500809
- UPC #
- 194555214903
- Country of Origin
- Mexico
Dimensions
- Width
- 4 in
- Height
- 2.3 in
- Length
- 5.1 in
Details
- Finish
- Satin Brass
- Series
- F Series
- Color
- Satin Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.