Shop SCHLAGE
See all product information
Create Account
Bowery Knob with Greenwich Rose Interior Active Trim with 12326 Latch and 10269 Strikes Satin
- Mfr # F59BWE608GRW
- Zoro # G215503171
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Brass
Height
3.3 in
Color
Satin Brass
Length
8 in
Series
F Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F59BWE608GRW
- Zoro #
- G215503171
- UPC #
- 194555281844
- Country of Origin
- Mexico
Dimensions
- Height
- 3.3 in
- Length
- 8 in
- Width
- 4.4 in
Details
- Lockset Finish
- Satin Brass
- Color
- Satin Brass
- Series
- F Series
Description
. Bowery Knob with Greenwich Rose Interior Active Trim with 12326 Latch and 10269 Strikes Satin Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.