Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Brass Dummy Knob Lockset, Andover/Andover

  • Mfr # F170 AND 605 AND

  • Zoro # G0940499


product price: $21.99
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in and 1-3/4 in
Series
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 AND 605 AND
Zoro #
G0940499
UPC #
043156821556
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
F
Backset
2 3/8 in
For Use With
Residential/Light Commercial Applications
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Includes
Latch, Strike
Strike Dim.
1-5/8 in X 2-1/4 in
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Cylindrical
Number of Keys
0
Key Type
Not Keyed
Lockset Performance Strength
Light Duty
Pins
0
Knob Material
Brass
Style
F Andover/Andover
Ligature Resistant
No
Location Type
Commercial, Residential
Strike Type
Full Lip, Round Corner
Lockset Fire Rating
Not Rated
ADA Compliant
No
Lockset Handle Type
Knob
Lockset Finish
Bright Brass
Keying
Unkeyed
Number of Pins
0
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Application
Multiple Family Residential
Knob/Handle Material
Brass
Lockset Type
Mechanical
ANSI Grade
2
ANSI/BHMA Finish
Bright Brass, Clear Coated
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
3
Lockset Style
Andover
Locking/Unlocking Access - Outside
Not Lockable
Mortise/Cylindrical
Cylindrical
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed
Fire Rating
Not Rated

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.