Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Brass Dummy Knob Lockset, Siena

  • Mfr # F170 SIE 605

  • Zoro # G0940943


product price: $16.89
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in and 1-3/4 in
Series
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 SIE 605
Zoro #
G0940943
UPC #
043156781607
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
F
For Use With
Residential/Light Commercial Applications
Knob Material
Brass
Backset
2 3/8 in
Lockset Handle Type
Knob
Strike Dim.
1-5/8 in X 2-1/4 in
Lockset Performance Strength
Light Duty
Pins
0
Style
F Siena
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Includes
Latch, Strike
Mortise / Cylindrical
Cylindrical
Lockset Finish
Bright Brass
Lockset Fire Rating
Not Rated
ADA Compliant
No
Location Type
Commercial, Residential
Strike Type
Full Lip, Round Corner
Ligature Resistant
No
Key Type
Not Keyed
Number of Keys
0
Electrical/Mechanical
Mechanical
Number of Pins
0
Keying
Unkeyed
Application
Multiple Family Residential
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Hardware
Hardware Included
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Brass
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Siena
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical
Performance Grade
3
Hand Orientation
Non-Handed

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.