Zoro Homepage

Bright Chrome Dummy Lever Lockset, Flair, Left Hand

  • Mfr # F170 FLA 625 LH

  • Zoro # G0945277


product price: $24.79
/ea

Key Features

Grade
2
Finish
Bright Chrome
Series
F
Fire Rated
3 hr.
Features
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 FLA 625 LH
Zoro #
G0945277
UPC #
043156985180
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Grade
2
Finish
Bright Chrome
Series
F
Fire Rated
3 hr.
Features
Left Hand
Mortise/Cylindrical
Cylindrical
Style
F Flair
Lockset Function
Dummy
Lockset Grade
2
Lockset Performance Strength
Light Duty
Strike Dim.
1-5/8 in x 2-1/4 in
Key Type
Not Keyed
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Keyway Type
None
Backset
2-3/8 in or 2-3/4 in
Includes
Latch, Strike
Ligature Resistant
No
Lockset Finish
Bright Chrome
For Use With
Residential/Light Commercial Applications
Handle Material
Brass
Lockset Fire Rating
3 hr
Number of Keys
0
Number of Pins
0
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
ADA Compliant
Yes
Strike Type
Full Lip, Round Corner
Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Residential
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Knob/Handle Material
Brass
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Left-Handed
Lockset Style
Flair
ANSI Grade
2
ANSI/BHMA Finish
Bright Chromium-Plated
Fire Rating
3 hr
Performance Grade
3
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.