Bright Chrome Entrance Lever Lockset, Manhattan

  • Mfr # F51A MNH 625

  • Zoro # G0946948


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A MNH 625
Zoro #
G0946948
UPC #
043156287307
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
F Manhattan
Lockset Finish
Bright Chrome
Keyway Type
Tumbler C
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-5/8 in x 2-1/4 in
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/8 in
Strike Type
Full Lip, Round Corner
Handle Material
Brass
Series
F
Location Type
Commercial, Residential
Lockset Fire Rating
3 hr
Key Material
Brass
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Item
Door Lockset
Number of Pins
5
ADA Compliant
No
Includes
Keys
For Use With
Residential/Light Commercial Applications
Lockset Performance Strength
Light Duty
Ligature Resistant
No
Number of Keys
2
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Fire Rated
3 hr.
Finish
Bright Chrome
Keying
Keyed Different
Grade
2
Visual Indicator Message
No Message
Knob/Handle Material
Brass
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Application
Multiple Family Residential
Fire Rating
3 hr
ANSI/BHMA Finish
Bright Chromium-Plated
Lockset Style
Manhattan
Performance Grade
3
Latch Bolt/Dead Bolt
Dead Latch
Lockset Function ANSI Code
F81
Hand Orientation
Non-Handed
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.