Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Chrome Passage Lever Lockset, Manhattan/Century

  • Mfr # F10 MNH 625 CEN

  • Zoro # G0943280


product price: $61.59
/ea

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Latch, Strike
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 MNH 625 CEN
Zoro #
G0943280
UPC #
043156208302
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Latch, Strike
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
F
Style
F Manhattan/Century
Finish
Bright Chrome
Standards
ANSI A156.2, 1996, UL Listed
Handle Material
Brass
Lockset Finish
Bright Chrome
Number of Keys
0
Mortise / Cylindrical
Cylindrical
Ligature Resistant
No
Strike Dim.
1-5/8 in x 2-1/4 in
Strike Type
Full Lip, Round Corner
Lockset Fire Rating
3 hr
Item
Door Lockset
ADA Compliant
Yes
Lockset Performance Strength
Light Duty
Fire Rated
3 hr.
Features
Lifetime Finish and Mechanical Warranty
Keying
Unkeyed
Grade
2
Application
Multiple Family Residential
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Fire Rating
3 hr
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Bright Chromium-Plated
Performance Grade
3
Lockset Style
Century, Manhattan
Knob/Handle Material
Brass
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Includes Core
Core Not Included
ANSI Grade
2
Lockset Function ANSI Code
F75

Description

Lever Lockset,Mechanical,Passage,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.