Zoro Homepage

Bright Chrome Privacy Lever Lockset, Avila

  • Mfr # F40 VLA 625

  • Zoro # G0946360


product price: $38.59
/ea

Key Features

Lockset Function
Privacy
Location Type
Commercial, Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 VLA 625
Zoro #
G0946360
UPC #
043156330515
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Residential
Electrical/Mechanical
Mechanical
Grade
2
Finish
Bright Chrome
Series
F
Backset
2 3/8 in
Strike Dim.
1-5/8 in x 2-1/4 in
Includes
Latch, Strike
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Mortise / Cylindrical
Cylindrical
Style
F Avila
Lockset Finish
Bright Chrome
Lockset Handle Type
Lever
Lockset Grade
2
Lockset Fire Rating
3 hr
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Handle Material
Brass
For Use With
Residential/Light Commercial Applications
Lockset Performance Strength
Light Duty
Keyway Type
None
ADA Compliant
Yes
Key Type
Not Keyed
Strike Type
Full Lip, Round Corner
Number of Keys
0
Fire Rated
3 hr.
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Keying
Unkeyed
Visual Indicator Message
No Message
ANSI Grade
2
ANSI/BHMA Finish
Bright Chromium-Plated
Application
Multiple Family Residential
Lockset Function ANSI Code
F76
Hand Orientation
Non-Handed
Lockset Style
Avila
Performance Grade
3
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Fire Rating
3 hr
Includes Core
Core Not Included
Knob/Handle Material
Brass
Includes Hardware
Hardware Included

Description

Lever Lockset,Mechanical,Privacy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.