Broadway Lever with Collins Rose Dummy Interior Trim Matte Black Finish
- Mfr # F94BRW622COL
- Zoro # G215683569
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Series
F Series
Color
Matte Black
Length
8.03 in
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F94BRW622COL
- Zoro #
- G215683569
- UPC #
- 194555136199
- Country of Origin
- Mexico
Dimensions
- Length
- 8.03 in
- Height
- 3.7 in
- Width
- 4.41 in
Details
- Finish
- Matte Black
- Series
- F Series
- Color
- Matte Black
- Material
- Zinc
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.