This item is Discontinued.

Schlage Camelot Series Handleset, 1 Grade, Keyed Different Key, Brass, Brass, 238 x 234 in Backset F60VCAMXPLY505

Camelot Series Handleset, 1 Grade, Keyed Different Key, Brass, Brass, 238 x 234 in Backset (Discontinued)

  • Mfr # F60VCAMXPLY505
  • Zoro # G207679761
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F60VCAMXPLY505
Zoro #
G207679761
UPC #
43156171521
Country of Origin
Mexico

Description

For residential single and multifamily entrance doors Deadbolt thrown or retracted by key from outside or by inside turn unit Latch retracted by thumbpiece from inside or outside grip Solid forged brass outside trim, wrought brass trim rings with concealed security inserts Wrought brass inside trim Wrought brass cylinder trim rings reinforced by tapered diecast security insert for resistance to wrenching or prying Ultima Lifetime AntiTarnish finish on all exterior parts Door preparation of 112 in or 218 in deadbolt and 218 in latch bolt crossbore, 78 in or 1 in edge bore, 1 in x 214 in latch faces, 4 in CTC Door thickness of 158 to 134 in, packed with extra mounting screws to accommodate 2 in doors Cylinder 5pin with nickel silver pins and keys Faceplate 1 in x 214 in Deadbolt 118 in x 234 in, square corner, no lip, dust box and door frame reinforcer Latch bolt 158 in x 214 in full lip Bolt Maximum Security B300 single cylinder deadbolt with 78 in housing diameter, 1 in throw ANSIBHMA Grade 1 Security features Both handleset and deadbolt fit all doors, 238 in or 234 in backset square corner, round corner or drive in preps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.