CO-100 Standalone Elect Lock, Storeroom Function, Athens Style Lever, SFIC Prep, Satin Chrome
- Mfr # CO100993R70KPATH626BRR
- Zoro # G316468454
product price:Â
$
719.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Type
Trim
Series
CO100
Material
Brass or Bronze
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100993R70KPATH626BRR
- Zoro #
- G316468454
- UPC #
- 197163373567
- Country of Origin
- Mexico
Details
- Lockset Finish
- Satin Chrome
- Type
- Trim
- Series
- CO100
- Material
- Brass or Bronze
- Color
- Satin Chrome
- Fire Rated
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.