Shop SCHLAGE
See all product information
Create Account
CO-100 Standalone Electronic Lock, Rim/Concealed Exit Trim, Spartan Lever, FSIC Prep, Aged Bronze
- Mfr # CO100993R70KPSPA643EJRR
- Zoro # G016468389
product price:Â
$
807.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Door Handing
Non-Handed
Fire Rated
No
Fire Rating - Door Hardware
No
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100993R70KPSPA643EJRR
- Zoro #
- G016468389
- UPC #
- 197163373604
- Country of Origin
- Mexico
Details
- Item
- Exit Device Trim
- Exit Device Type
- Trim
- Door Handing
- Non-Handed
- Fire Rated
- No
- Fire Rating - Door Hardware
- No
- Material
- Steel
- Color
- Aged Bronze
- Series
- CO100
- Finish
- Aged Bronze
- Type
- Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.