Shop SCHLAGE
See all product information
Create Account
CO-100 Standalone Electronic Lock, Surface Vertical Rod Exit Device Trim, Storeroom Function, Keypa
- Mfr # CO100993S70KPATH626PRR
- Zoro # G116475539
product price:Â
$
757.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Exit Device Type
Trim
Fire Rated
No
Finish
Satin Chrome
Fire Rating - Door Hardware
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100993S70KPATH626PRR
- Zoro #
- G116475539
- UPC #
- 197163039487
- Country of Origin
- Mexico
Details
- Item
- Exit Device Trim
- Door Handing
- Non-Handed
- Exit Device Type
- Trim
- Fire Rated
- No
- Finish
- Satin Chrome
- Fire Rating - Door Hardware
- No
- Type
- Trim
- Material
- Brass or Bronze
- Color
- Satin Chrome
- Series
- CO100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.