CO Series Exit Trims

  • Mfr # CO100CY50KPRHO626PL
  • Zoro # G810054092
product price: 
$
623.99
/ea
Free Shipping & Returns

Key Features

Application
Cylindrical Locks with Keypad Trim
Color
Satin Chrome
Grade
Grade 1
Includes
Cylindrical Locks with Keypad Trim
Material
Brass or Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CO100CY50KPRHO626PL
Zoro #
G810054092
UPC #
197163039500
Country of Origin
Mexico

Details

Application
Cylindrical Locks with Keypad Trim
Color
Satin Chrome
Grade
Grade 1
Includes
Cylindrical Locks with Keypad Trim
Material
Brass or Bronze
Door Handing
Left Hand
For Use With
CO Series Standalone Electronic Locks
Finish
Satin Chrome

Description

Grade 1 Standalone Electronic Cylindrical Lock, Office Function, Keypad Reader, Rhodes Lever, Conventional Cylinder, Satin Chrome Finish

Ratings & reviews