CO Series Exit Trims
- Mfr # CO200993R70PRKRHO643EPRR
- Zoro # G610054025
product price:Â
$
2,141.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Finish
Aged Bronze
Application
Exit Device Trim
Includes
Exit Device Trim
Color
Aged Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO200993R70PRKRHO643EPRR
- Zoro #
- G610054025
- UPC #
- 197163069217
- Country of Origin
- Mexico
Details
- Exit Device Type
- Trim
- Finish
- Aged Bronze
- Application
- Exit Device Trim
- Includes
- Exit Device Trim
- Color
- Aged Bronze
- For Use With
- CO Series Exit Trims
- Material
- Steel
Description
CO-200 Standalone Electronic Lock, Rim/Concealed Exit Device Trim, Classroom Function, Proximity Reader and Keyppad, Rhodes Style Lever, With Schlage Standard Cylinder, Aged Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.