CO Series Standalone Electronic Locks
- Mfr # CO100CY70KPSPA643EBR
- Zoro # G010071080
product price:Â
$
678.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged Bronze
Type
SFIC Prep Less Core
For Use With
CO Series Standalone Electronic Locks
Material
Steel
Color
Aged Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO100CY70KPSPA643EBR
- Zoro #
- G010071080
- UPC #
- 197163308538
- Country of Origin
- Mexico
- Finish
- Aged Bronze
- Type
- SFIC Prep Less Core
- For Use With
- CO Series Standalone Electronic Locks
- Material
- Steel
- Color
- Aged Bronze
- Includes
- Cylindrical Locks with Keypad Trim
Description
The CO Series is the ideal solution for customers seeking the added security and convenience of electronic access control without the cost or complexity of a fully networked system. The CO-100 is a standalone lock that is manually programmable. User rights for the CO-100 are stored on the lock. Unique PIN codes can be assigned to each user. This minimizes the number of mechanical keys issued which protects the integrity of your key system. PIN codes can be easily added or deleted at anytime, right at the door.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.