Shop SCHLAGE
See all product information
Create Account
CO100CY70 KP RHO 619 PD Electric Cylindrical Lock
- Mfr # CO100CY70KPRHO619PR
- Zoro # G410056618
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel Plated Clear Coated
Type
RHO - Rhodes Lever
For Use With
CO Series Standalone Electronic Locks
Material
Brass or Bronze
Includes
Cylindrical Locks with Keypad Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO100CY70KPRHO619PR
- Zoro #
- G410056618
- UPC #
- 197163173969
- Country of Origin
- Mexico
- Finish
- Satin Nickel Plated Clear Coated
- Type
- RHO - Rhodes Lever
- For Use With
- CO Series Standalone Electronic Locks
- Material
- Brass or Bronze
- Includes
- Cylindrical Locks with Keypad Trim
- Style
- Right Hand
- Application
- 7 - Classroom/Storeroom
- Features
- Conventional Cylinder
Description
Grade 1 Standalone Electronic Cylindrical Lock, Classroom Function, Keypad Reader, Rhodes Lever, With Schlage Standard Cylinder, Satin Nickel Plated Clear Coated Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.