CO100MS70 KP ATH 605 PD Electric Mortise Lock
- Mfr # CO100MS70KPATH605PR
- Zoro # G010056551
product price:Â
$
776.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Type
ATH - Athens Lever
For Use With
CO Series Standalone Electronic Locks
Material
Brass
Includes
Mortise Locks with Keypad Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO100MS70KPATH605PR
- Zoro #
- G010056551
- UPC #
- 197163204465
- Country of Origin
- Mexico
- Finish
- Bright Brass
- Type
- ATH - Athens Lever
- For Use With
- CO Series Standalone Electronic Locks
- Material
- Brass
- Includes
- Mortise Locks with Keypad Trim
- Style
- Right Hand
- Application
- 7 - Classroom/Storeroom
- Features
- Conventional Cylinder
Description
Grade 1 Standalone Electronic Mortise Lock, Classroom Function, Keypad Reader, Athens Lever, With Schlage Standard Cylinder, Bright Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.