CO100MS70 KP RHO 605 JD Electric Mortise Lock
- Mfr # CO100MS70KPRHO605JR
- Zoro # G210056450
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Type
RHO - Rhodes Lever
For Use With
CO Series Standalone Electronic Locks
Material
Brass
Includes
Mortise Locks with Keypad Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100MS70KPRHO605JR
- Zoro #
- G210056450
- UPC #
- 197163204496
- Country of Origin
- Mexico
Details
- Finish
- Bright Brass
- Type
- RHO - Rhodes Lever
- For Use With
- CO Series Standalone Electronic Locks
- Material
- Brass
- Includes
- Mortise Locks with Keypad Trim
- Style
- Right Hand
- Application
- 7 - Classroom/Storeroom
- Features
- Schlage FSIC Prep Less Core
Description
Grade 1 Standalone Electronic Mortise Lock, Classroom Function, Keypad Reader, Rhodes Lever, FSIC Prep, Bright Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.