CO200CY40 KP SPA 626 LD Electric Cylindrical Lock
- Mfr # CO200CY40KPSPA626LR
- Zoro # G310056930
product price:Â
$
1,181.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Type
SPA - Sparta
For Use With
CO Series Standalone Electronic Locks
Material
Brass or Bronze
Includes
Cylindrical Locks with Keypad Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO200CY40KPSPA626LR
- Zoro #
- G310056930
- UPC #
- 197163174034
- Country of Origin
- Mexico
- Finish
- Satin Chrome
- Type
- SPA - Sparta
- For Use With
- CO Series Standalone Electronic Locks
- Material
- Brass or Bronze
- Includes
- Cylindrical Locks with Keypad Trim
- Features
- Less Cylinder
Description
Grade 1 Standalone Electronic Cylindrical Lock, Privacy Function, Keypad Reader, Sparta Lever, Less Schlage Standard Cylinder, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.