CO200CY70 KP RHO 605 PD Electric Cylindrical Lock
- Mfr # CO200CY70KPRHO605PR
- Zoro # G810057109
product price:Â
$
1,468.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Type
RHO - Rhodes
For Use With
CO Series Standalone Electronic Locks
Material
Brass
Includes
Cylindrical Locks with Keypad Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO200CY70KPRHO605PR
- Zoro #
- G810057109
- UPC #
- 197163174058
- Country of Origin
- Mexico
- Finish
- Bright Brass
- Type
- RHO - Rhodes
- For Use With
- CO Series Standalone Electronic Locks
- Material
- Brass
- Includes
- Cylindrical Locks with Keypad Trim
- Features
- Conventional Cylinder
Description
Grade 1 Standalone Electronic Cylindrical Lock, Classroom Function, Keypad Reader, Rhodes Lever, With Schlage Standard Cylinder, Bright Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.