Aged Bronze Deadbolt B660R643
- Mfr # B660R643
- Zoro # G4345216
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Aged Bronze
Keyway Type
C Keyway
Includes
Latch
Finish
Aged Bronze
Cylinder
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B660R643
- Zoro #
- G4345216
- UPC #
- -
- Country of Origin
- Mexico
Details
- Lockset Finish
- Aged Bronze
- Keyway Type
- C Keyway
- Item
- Aged Bronze Deadbolt B660R643
- Includes
- Latch
- Finish
- Aged Bronze
- Cylinder
- Single
- Grade
- Commercial
- Strike
- Aged Bronze
Description
Aged Bronze Deadbolt B660R643
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.