Aged Bronze Lever 03231RHO643E
- Mfr # 03231RHO643E
- Zoro # G2358309
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Style
Rhodes
Finish
Aged Bronze
Lockset Finish
Aged Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03231RHO643E
- Zoro #
- G2358309
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Location Type
- Commercial
- Style
- Rhodes
- Finish
- Aged Bronze
- Item
- Aged Bronze Lever 03231RHO643E
- Lockset Finish
- Aged Bronze
Description
Item Aged Bronze Lever 03231RHO643E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.